Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Forward Curve, 6 in

  • Mfr # S10ST2P016

  • Zoro # G300871529


product price: $1,418.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Drive Forward Curve
Wheel Dia. (In.)
6 in
Voltage
230/460
Motor HP
1/4 hp
Motor Type
General Duty, Three Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S10ST2P016
Zoro #
G300871529
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
6 in
Depth (In.)
13.75 in
Width (In.)
8.64 in
Inlet Dia. (In.)
2.95 in
Height (In.)
17.97 in
Outlet Dia. (In.)
2.95 in
Wheel Width (In.)
1.88 in
Shaft Dia. (In.)
9 mm
Housing Width
8 5/8 in
Outlet Diameter
2 15/16 in
Wheel Diameter
6 in
Overall Depth
13 3/4 in
Overall Width
8 5/8 in
Shaft Diameter
9 mm
Wheel Width
1 7/8 in
Inlet Diameter
2 15/16 in
Housing Height
17 15/16 in
Overall Height
17 15/16 in

Details

Item
Blower
Type
Direct Drive Forward Curve
Voltage
230/460
Motor HP
1/4 hp
Motor Type
General Duty, Three Phase
Includes
Motor Mounting Base
Agency Compliance
AMCA and CSA certified, UL Listed
Wheel Type
Forward-Curved
Motor Enclosure
Totally Enclosed Fan Cooled
Motor RPM
3,450 RPM
Wheel Material
Plastic
Housing Material
Plastic
Full Load Amps
.70/.035
Max. Ambient Temp. (F)
-13 Degrees F
CFM @ 2.000-In. SP
90
Max. Inlet Temp. (Deg. F)
140 Degrees F
Hz
50/60 Hz
Blower RPM
3,450 RPM
dBA @ 5 Feet
74 dBA
CFM @ 1.500-In. SP
100
CFM @ 0.750-In. SP
75
Phase
3
Bearing Type
Sealed, Permanently Lubricated Ball
Housing Finish
Polypropylene
CFM @ 0.500-In. SP
70
Rotation
CCW
CFM @ 1.250-In. SP
90
CFM @ 1.000-In. SP
90
Motor Frame
56
Current
0.7/0.035 A
Airflow @ 0.750 in SP
75 cfm
Includes Drive Package
Yes
Maximum Static Pressure
2 1/2 in wc
Airflow @ 1.500 in SP
100 cfm
Corrosion Resistant
Yes
Motor Frame Designation
56
Minimum Ambient Temperature
-40 Degrees F
Number of Inlets
1
Motor Speed
3,450 RPM
Includes Mounting Hardware
Yes
Includes Motor
Yes
Airflow @ 2.000 in SP
90 cfm
Frequency
50/60 Hz
Airflow @ 1.250 in SP
90 cfm
Airflow @ 1.000 in SP
90 cfm
Sound Level
74 dBA @ 5 ft
Maximum Fan Speed
3,450 RPM
Mounting Orientation
Multiposition
Thermal Overload Protection
Yes
Nameplate Voltage
230/460V AC
Assembly
Assembled
Maximum Ambient Temperature
-13 Degrees F
Outlet Shape
Round
For Air Type
Contaminated, Damp, Dirty and Dusty, Emergency Smoke Control, Clean Air, High Temperature
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Minimum Fan Speed
3,450 RPM
Drive Type
Direct Drive
Flange Type
Non-Flanged
Standards
AMCA Air Performance Certified, CSA Certified, UL Listed
Maximum Inlet Air Temperature
140 Degrees F
Airflow @ 0.500 in SP
70 cfm
Number of Discharge Positions
2
Motor Horsepower
4/25 hp
Mount Type
Motor Mount
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 6 in, Airflow @ 0.500 in SP 70 cfm, Airflow @ 0.750 in SP 75 cfm, Airflow @ 1.000 in SP 90 cfm, Airflow @ 1.250 in SP 90 cfm, Airflow @ 1.500 in SP 100 cfm, Airflow @ 2.000 in SP 90 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.