Plastec Blower, Forward Curve, 7 7/8 in
Mfr # P20ST6P025
Zoro # G700690119
product price: $1,845.99
/ea
Free Shipping & Returns
Key Features
Type
Direct Drive Forward Curve
Wheel Dia. (In.)
7.875 in
Voltage
230/460
Motor HP
1/4 hp
Motor Type
General Duty, Three Phase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P20ST6P025
Zoro #
G700690119
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia. (In.)
7.875 in
Height (In.)
24.73 in
Shaft Dia. (In.)
14 mm
Depth (In.)
14.7 in
Outlet Dia. (In.)
6.62 in
Wheel Width (In.)
4.13 in
Width (In.)
15.25 in
Inlet Dia. (In.)
6.3 in
Housing Width
15 1/4 in
Inlet Diameter
6 1/4 in
Wheel Diameter
7 7/8 in
Overall Depth
14 11/16 in
Overall Height
24 11/16 in
Wheel Width
4 1/8 in
Overall Width
15 1/4 in
Outlet Diameter
6 9/16 in
Housing Height
24 11/16 in
Shaft Diameter
14 mm
Description
Plastec Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 7 7/8 in, Airflow @ 0.250 in SP 300 cfm, Airflow @ 0.500 in SP 300 cfm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.