4"dia 17.75"L 45 Degrees PVC Wye Branch, 4 in Duct Dia, Type I PVC, 17-3/4" L

  • Mfr # PVCW04

  • Zoro # G3523012


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
4"
For Use With
PVC Duct
Construction Material
Type I PVC
Inlet Diameter
4 1/2 in
Length
17-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCW04
Zoro #
G3523012
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
4"
Inlet Diameter
4 1/2 in
Length
17-3/4"
Duct Fitting Diameter
4 in
Duct Fitting Length
17 3/4 in
Overall Width
17 1/4 in
Overall Height
13 1/4 in
Overall Length
17 3/4 in
Material Thickness
0.2 in
Inside Diameter
4 in
For Nominal Duct Diameter
4 in

Details

For Use With
PVC Duct
Construction Material
Type I PVC
Item
4"dia 17.75"L 45 Degrees PVC Wye Branch
Duct Fitting Item
45 Degree Wye Branch
Duct Fitting Material
Type I PVC
Standards
ASTM D1784, Cell Class 12454
Material
PVC
Series
PVCW
Color
Dark Gray
Type
45 Degree
Maximum Pressure Rating
10 in wc
Weight
4.5 lb
Environment Type
Sanitary
Product Type
Wye Branch
Shape
Wye
Maximum Temperature Rating
140 Degrees F
Angle
45 Degrees

Description

4 In.dia 17.75 In.L 45 Degrees PVC Wye Branch, For Nominal Duct Diameter 4 in, Inlet Diameter 4 1/2 in, Overall Length 17 3/4 in, Product Type Wye Branch, Weight 4.5 lb, Material PVC, Maximum Pressure Rating 10 in wc, Material Thickness 0.2 in, Maximum Temperature Rating 140 Degrees F, Minimum Pressure Rating Not Applicable, Standards ASTM D1784, Cell Class 12454, Shape Wye, Inside Diameter 4 in, Seal Material Not Applicable, Overall Width 17 1/4 in, Angle 45 Degrees , Overall Height 13 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.