Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NDS 4 in. White Round PVC Drain Grate

  • Mfr # 9P11

  • Zoro # G3877250


product price: $9.79
/ea

Key Features

Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9P11
Zoro #
G3877250
UPC #
52063950112
Country of Origin
United States

Details

Item
P Series Sewer Fitting Line
Material
PVC

Description

4-inch Round Grate PVC. Used to drain excess water away from patios, pools, lawns, and other outdoor areas. Fits 4-inch sewer and drain pipe and fittings. Will accommodate 13.00 GPM with 1/2-in of head.


  • • Sewer/Drain Fitting
  • • Drain Gate
  • • Spigot
  • • Fits SDR 35 sewer and drain pipe hub
  • • Meets ASTM D3034 and D2729 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.