Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastic Trends ELBOW PVC GASKET LT90 4"" G256

ELBOW PVC GASKET LT90 4"" (Discontinued)

  • Mfr # G256
  • Zoro # G3876812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G256
Zoro #
G3876812
UPC #
89938000535
Country of Origin
United States

Details

Item
Sewer Fitting Line
Material
PVC

Description

The G series sewer fitting line is a fully-integrated SDR 35 fitting design using reinforced branches and intersections to enhance the structural integrity of the installation and provide long-lasting performance. Used for non-pressure drainage of sewer and surface water. Gasketed sewer pipe has a specially designed Double Seal locked in rieber gasket that provides a leak proof joint on extremely durable pipe. Certified to ASTM D3034 and CSA B182.2. They conform to all municipal federal and military requirements. They are tested for joint tightness internal stress and dimensional stability. The G Series is engineered for the harsh environment of construction shipping handling and installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.