Shop PLASTIC TRENDS

P206 6 x 6 in. 90 Degree Elbow

  • Mfr # 47911

  • Zoro # G703979716


product price:  $43.25
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47911
Zoro #
G703979716
UPC #
89938003673
Country of Origin
China

Description

Features
  • End 1 Diameter: 6 in.
  • End 1 Type: Hub
  • End 2 Diameter: 6 in.
  • End 2 Type: Hub
  • Bend Degree: 90 deg.
  • Material: PVC
  • Product Type: Elbow
  • Compatible Pipe Material: PVC
  • Color Family: White
  • Fits For: For SDR35 PVC Sewer and Drain Pipe
  • Application: For SDR35 PVC Sewer and Drain Pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.