Zoro Homepage

P404 4 x 4 in. 45 Degree Elbow

  • Mfr # 48162

  • Zoro # G016481821


product price: $19.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48162
Zoro #
G016481821
UPC #
-
Country of Origin
China

Description

Features End 1 Diameter: 4 in. End 1 Type: Spigot End 2 Diameter: 4 in. End 2 Type: Hub Bend Degree: 45 deg. Material: PVC Product Type: Elbow Application: For SDR35/ASTM3034 PVC Sewer and Drain Pipe Fits For: For SRD35/ASTM3034 PVC Sewer and Drain pipe Color Family: White Compatible Pipe Material: PVC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.