Zoro Homepage

NDS Schedule 35 6 in. Hub each X 6 in. D Hub PVC Reducing Wye 1 pk

  • Mfr # 64P08

  • Zoro # G1767120


product price: $37.99
/ea

Key Features

Fitting Size
6 in x 4 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64P08
Zoro #
G1767120
UPC #
52063646084
Country of Origin
United States

Dimensions

Fitting Size
6 in x 4 in

Details

Item
P Series Sewer Fitting Line
Material
PVC

Description

The P Series sewer fitting line is a fully-integrated SDR 35 solvent weld sewer fitting line with structural integrity for easy assembly. The ideal choice for building drainage and sewer applications as it conforms to all municipal, federal, and military requirements. They are tested for joint tightness, internal stress and dimensional stability. The P Series is engineered for the harsh environment of construction, shipping, handling and installation.


  • • Sewer/Drain Fitting
  • • Since PVC is corrosion-proof, it requires less maintenance
  • • Made of polyvinyl chloride (PVC) using a combination of virgin and recycled content treated with UV inhibitors to prevent fading and cracking.
  • • Fits SDR 35 sewer and drain pipe
  • • Meets ASTM D3034 and D2729 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.