Shop PLS

CrossLineLaserKit, Grn, 50', Alkaline

  • Mfr # PLS 180G RBP KIT
  • Zoro # G7806279

product price: 
$
773.99
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Exterior
Laser Projection
Horizontal, Vertical
Leveling Type
Pendulum Self-Leveling
Number of Beams
2
Number of Dots
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLS 180G RBP KIT
Zoro #
G7806279
UPC #
095969917568
Country of Origin
China

Dimensions

Height
4 39/64 in
Length
4 3/32 in
Thread Size
1/4"-20, 5/8"-11
Width
2 1/2 in
Overall Height
4 5/8 in
Overall Depth
4 1/8 in
Tripod Thread Size
1/4"-20, 5/8"-11
Overall Width
2 1/2 in
Fits Chest Size
This Self-Leveling Cross Line Laser Level is Equipped for Multiple Applications Including Wall Construction, Acoustic Ceiling Installation, Tile Installation, Residential and Commercial Construction

Details

Item
Cross Line Laser Kit
Laser Usage Environment
Exterior
Laser Projection
Horizontal, Vertical
Leveling Type
Pendulum Self-Leveling
Number of Beams
2
Number of Dots
4
Number of Lines
2
Laser Color
Green
Range w/o Detector
50 ft
Number of 45 Degree Vials
0
Auto Leveling Range
+/-4 Degrees
Power Source
Battery
Number of Level Vials
0
Features
This Self-Leveling Cross Line Laser Level is Equipped for Multiple Applications Including Wall Construction, Acoustic Ceiling Installation, Tile Installation, Residential and Commercial Construction
Range w/Detector
200 ft
Laser Class
Class 2
Number of Plumb Vials
0
Visual/Audible Indicators
Yes
Total Number of Vials
0
Auto Shutoff
Yes
Accuracy
+/-1/8 in @ 30 ft
IP Rating
IP54
Includes
Case, Floor Stand, Target, Bracket
Number of Scanning Modes
0
Battery Type
Alkaline
Working Range without Detector - Maximum
50 ft
Laser Beam Color
Green
Self-Leveling Range
+/-4 Degrees
Use Location
Outdoor
Number of Planes
0
Operating Temperature - Maximum
122 Degrees F
Number of 45 Vials
0
Mount Type
Magnetic
Laser Output
Less Than1 mW
Level Indicators
Audible, Visual
Weight
1.3 lb
Operating Temperature - Minimum
14 Degrees F
Standards
IEC 60825-1:2014 Class 2, IEC 61010-1, IEC 61326-1
Includes Batteries
Batteries Included
Working Range with Detector - Maximum
200 ft
Automatic Shutoff
Yes
Power Source - old
Battery

Description

Cross Line Laser Kit, Accuracy +/-1/8 in @ 30 ft, Battery Type Alkaline, Features This Self-Leveling Cross Line Laser Level is Equipped for Multiple Applications Including Wall Construction, Acoustic Ceiling Installation, Tile Installation, Residential and Commercial Construction, Includes Case, Floor Stand, Target, Bracket, Number of Beams 2, Number of Planes 0, Number of Dots 4, Number of Lines 2, Working Range with Detector - Maximum 200 ft, Working Range without Detector - Maximum 50 ft

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.