Shop LEICA LINO

Self-LevelingLaser, Rd, 82', AA, 4-7/8"

  • Mfr # L6Rs-1
  • Zoro # G402543058

product price: 
$
609.99
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L6Rs-1
Zoro #
G402543058
UPC #
-
Country of Origin
China
Item
Self-Leveling Laser
Laser Usage Environment
Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
0
Number of Lines
0
Laser Color
Red
Range w/o Detector
82 ft
Auto Shutoff
No
Number of Scanning Modes
0
Battery Type
AA
Total Number of Vials
0
Auto Leveling Range
+/-4 Degrees
Includes
Case, Target
Laser Class
Class 2
Material
Plastic
IP Rating
IP54
Preset Angle
360 Degrees
Power Source
Battery
Slope
+/- 10 Degrees
Features
Adjustable Strength of Laser Lines, Fixed Plumb Point Due to Integrated Base, Self-Levelling Over Wide Range, Uninterrupted Working with Triple-Power Concept
Accuracy
+/-0.004 in/ft
Number of Plumb Vials
0
Range w/Detector
460 ft
Number of Level Vials
0
Mount Type
Magnetic, Mounting Bracket
Self-Leveling Range
+/-4 Degrees
Includes Batteries
Batteries Included
Operating Temperature - Minimum
14 Degrees F
Indoor Range - Maximum
232 ft
Automatic Shutoff
No
Laser Beam Color
Red
Standards
ISO 9001
Use Location
Indoor
Number of Planes
2
Outdoor Range - Maximum
232 ft
Working Range with Detector - Maximum
460 ft
Weight
1.71 lb
Working Range without Detector - Maximum
82 ft
Bluetooth
Not Bluetooth Compatible
Operating Temperature - Maximum
122 Degrees F
Preset Angles
360 Degrees
Laser Output
Less Than 1 mW
Power Source - old
Battery
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Thread Size
1/4 in
Width
4 13/64 in
Height
6 19/32 in
Length
4 7/8 in
Overall Width
4 7/8 in
Tripod Thread Size
1/4"-20, 5/8"-11
Overall Depth
6 1/16 in
Overall Height
4 3/16 in

Description

Self-Leveling Laser, Accuracy +/-0.004 in/ft, Battery Type AA, Bluetooth Not Bluetooth Compatible, Features Adjustable Strength of Laser Lines, Fixed Plumb Point Due to Integrated Base, Self-Levelling Over Wide Range, Uninterrupted Working with Triple-Power Concept, Includes Case, Target, Number of Beams 2, Number of Planes 2, Number of Dots 0, Number of Lines 0, Working Range with Detector - Maximum 460 ft, Working Range without Detector - Maximum 82 ft, Mount Type Magnetic, Mounting Bracket

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.