Shop PLUGABLE
See all product information
Create Account
USB-C 20GBPS 240W EPR CABLE
- Mfr # USBC-240W-1M
- Zoro # G214877877
product price:Â
$
35.89
/ea
Key Features
End 1 Connection Type
USB Type C
Cable Length
3.30 ft
Features
Fast Charging, Sync-N-Go Technology
Cable Type
USB-C
Device Supported
Tablet, Notebook, Docking Station, Smartphone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USBC-240W-1M
- Zoro #
- G214877877
- UPC #
- 819927013181
- Country of Origin
- Viet Nam
Dimensions
- Cable Length
- 3.30 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB Type C
- Features
- Fast Charging, Sync-N-Go Technology
- Cable Type
- USB-C
- Device Supported
- Tablet, Notebook, Docking Station, Smartphone
- Supported Resolution
- 7680 x 4320
- Data Transfer Rate
- 20-Gbit/s
- Data Transfer Speed
- 20-Gbit/s
- Supported Resolutions
- 7680 x 4320
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.