Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bleed Valve, 1/8 In, NPT

  • Mfr # PBV-2

  • Zoro # G4267541


product price: $15.69
/ea

Key Features

Coefficient of Volume
0.3
Overall Length
1/16 in
Connection Type
NPT
Pipe Size
1/8
CFM @ 75 PSI
10.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBV-2
Zoro #
G4267541
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/16 in
Pipe Size
1/8
Valve Port Size
1/8 in
Valve Port Connection Size
1/8 in

Details

Item
Manual Air Control Valve
Coefficient of Volume
0.3
Connection Type
NPT
CFM @ 75 PSI
10.8
Valve Temp. Range
-20 Degrees to 160 Degrees F
Body Material
Brass
Temp. Range
-20 Degrees to 160 Degrees F
Seat Material
Buna-N
Handle Type
Metal Button
Max. CFM - Valves
17.3 cfm
Valve Max. Pressure Rating
125 psi
Connection
NPT
Stem Material
Brass
Factory Set Pressure
125 psi
Max. Pressure
125 psi
Seal Material
Buna-N
Flow Rate - Maximum
17.3 scfm
Exhaust Time
0.04 sec
Valve Port Connection Type
NPT
Operating Temperature - Minimum
-20 Degrees F
For Media
Air
Product Type
Manual Air Control Valve
Operating Temperature - Maximum
160 Degrees F
Actuation Force @ 125 psi
6.5 lb
Force @ 50 psi
3 lb
Operating Pressure - Maximum
125 psi
Operating Pressure - Minimum
0 psi

Description

Manual Air Control Valve, Valve Port Size 1/8 in, Connection NPT, Max. CFM - Valves 17.3 cfm, Valve Max. Pressure Rating 125 psi, Valve Temp. Range -20 Degrees to 160 Degrees F, Coefficient of Volume 0.3, Body Material Brass, Overall Length 1/16 in, Manual Air Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.