Zoro Homepage

Manifold, 90 deg., 12 Outlets, 14-1/4" L

  • Mfr # M40-500-6-90

  • Zoro # G4842647


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Aluminum
Number of Inlets
2
Number of Outlets
6
Inlet Size
1 in
Outlet Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M40-500-6-90
Zoro #
G4842647
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 in
Outlet Size
1/2 in
Overall Length
14.25 in
Overall Width
2.25 in
Overall Height
2.25 in
Mounting Hole Size
0.26 in
Mounting Hole Diameter
0.26 in
Inlet Connection Size
1 in
Outlet Connection Size
1/2 in

Details

Item
Pipe Manifold Fitting
Pipe Fitting Material
Aluminum
Number of Inlets
2
Number of Outlets
6
Max. Pressure
3000 psi
Temp. Range
-10 Degrees to 200 Degrees F
Fitting Connection Type
NPT
Pipe Fitting Connection Type
NPT
Inlet Connection Type
NPT
For Fluid Type
Fluid, Gas
Manifold Material
Aluminum
Outlet Connection Gender
Female
For Potable Water Use
Yes
Maximum Operating Pressure
3,000 psi
Manifold Material Grade
6061
Flow Direction
Right-Angle
Maximum Operating Temperature
200 Degrees F
Outlet Spacing
2 1/4 in
Number of Mounting Holes
2
Outlet Connection Type
NPT
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
-10 Degrees F
Manifold Shape
Rectangle
Inlet Connection Gender
Female
Operating Pressure - Maximum
3,000 psi
Operating Temperature - Maximum
200 Degrees F
Outlet Flow Direction
Right-Angle
Operating Temperature - Minimum
-10 Degrees F
Manifold Stainless Steel Grade
6061
Number of Mounting Holess
2

Description

Pipe Manifold Fitting, Flow Direction Right-Angle, For Fluid Type Fluid, Gas, Inlet Connection Gender Female, Inlet Connection Size 1 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Not Applicable, Manifold Material Grade 6061, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 6, Outlet Connection Gender Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.