Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Valve, 3 Way, NC, Brass

  • Mfr # H0-30-3

  • Zoro # G4273421


product price: $25.85
/ea

Key Features

Center Position
Closed
Coefficient of Volume
0.24
Number of Ways
Three-Way
Series
0
Number of Positions
Three-Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0-30-3
Zoro #
G4273421
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 5/8 in
Overall Width
2 1/8 in
Pipe Size
10-32
Valve Port Connection Size
1/8 in x 10-32

Details

Item
Manual Air Control Valve
Center Position
Closed
Coefficient of Volume
0.24
Number of Ways
Three-Way
Series
0
Number of Positions
Three-Position
Connection Type
UNF
Handle Type
Detented Toggle
CFM @ 75 PSI
17.3 cfm
Seal Material
Buna-N
Seat Material
Buna-N
Body Material
Aluminum, Brass
Max. Pressure
125 psi
Temp. Range
-20 Degrees to 160 Degrees F
Stem Material
brass
Valve Configuration
Normally Closed
Valve Design
3-Way
Product Type
Manual Air Control Valve
Operating Pressure - Maximum
125 psi
Actuation Force @ 125 psi
0.38 lb
Force @ 50 psi
4 oz
Operating Temperature - Minimum
-20 Degrees F
Valve Port Connection Type
UNF
Number of Ports
3
Flow Rate - Maximum
17.3 scfm
Valve Action
Normally Closed
Operating Temperature - Maximum
160 Degrees F
Coefficient of Volume (Cv)
0.24
Fill Time
0.02 sec
Operating Pressure - Minimum
12.7 psi
Exhaust Port Connection Type
Unthreaded
For Media
Air
Actuator Type
Toggle
Return Action
Detent
Valve Port Connection Gender
Female
Exhaust Time
0.06 sec

Description

Manual Air Control Valve, Connection 10-32, Center Position Closed, Coefficient of Volume 0.24, Body Material Aluminum, Brass, Overall Length 2 5/8 in, Overall Width 2 1/8 in, Series 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.