Zoro Homepage

Toggle Valve, 4 Way, 1/8 In, NPT

  • Mfr # FP45-1/8-SR

  • Zoro # G4260907


product price: $51.19
/ea

Key Features

Coefficient of Volume
0.37
Number of Ways
Five-Way
Series
45
Number of Positions
Two-Position
Overall Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP45-1/8-SR
Zoro #
G4260907
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/4 in
Overall Length
2 15/16 in
Overall Width
11/16 in
Pipe Size
1/8"
Valve Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in

Details

Item
Manual Air Control Valve
Coefficient of Volume
0.37
Number of Ways
Five-Way
Series
45
Number of Positions
Two-Position
Connection Type
FNPT
Temp. Range
-20 Degrees to 160 Degrees F
CFM @ 75 PSI
27.2 cfm
Max. Pressure
125 psi
Handle Type
Spring Return Toggle
Body Material
Aluminum, Brass
Valve Design
4-Way, 2 Position
Seat Material
Buna-N
Stem Material
brass
Seal Material
Buna-N
Application
Plumbing
Flow Rate - Maximum
17.3 scfm
Operating Pressure - Maximum
125 psi
Coefficient of Volume (Cv)
0.23
Force @ 50 psi
1 lb
Exhaust Port Connection Gender
Female
Product Type
Manual Air Control Valve
Return Action
Spring Return
Vacuum Rating
Vacuum Operable
Operating Temperature - Minimum
-20 Degrees F
Valve Port Connection Gender
Female
Operating Temperature - Maximum
160 Degrees F
Fill Time
0.02 sec
Number of Ports
5
Valve Port Connection Type
NPT
Exhaust Port Connection Type
Threaded
Operating Pressure - Minimum
0 psi
Actuation Force @ 125 psi
1.25 lb
Actuator Type
Toggle
Exhaust Time
0.02 sec

Description

Manual Air Control Valve, Connection NPT, Center Position Not Applicable, Coefficient of Volume 0.37, Body Material Aluminum, Brass, Overall Length 2 15/16 in, Overall Height 1 1/4 in, Overall Width 11/16 in, Series 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.