Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Valve, NC, 1/8 In, FNPT, Plastic

  • Mfr # H11-30-44

  • Zoro # G4271136


product price: $46.19
/ea

Key Features

Center Position
Exhaust
Coefficient of Volume
0.29
Number of Ways
Three-Way
Series
11
Overall Height
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11-30-44
Zoro #
G4271136
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/8 in
Overall Length
2 7/16 in
Pipe Size
1/8"
Valve Port Connection Size
1/8 in

Details

Item
Manual Air Control Valve
Center Position
Exhaust
Coefficient of Volume
0.29
Number of Ways
Three-Way
Series
11
Connection Type
FNPT
Max. Pressure
125 psi
Seal Material
Buna-N
Valve Design
3-Way
Valve Configuration
Normally Closed
Temp. Range
-20 Degrees to 160 Degrees F
Handle Type
Detented Toggle
Stem Material
brass
CFM @ 75 PSI
22.1 cfm
Seat Material
Buna-N
Body Material
Aluminum
Application
Plumbing
Operating Temperature - Maximum
160 Degrees F
Return Action
Detent
Operating Pressure - Maximum
125 psi
Exhaust Time
0.05 sec
Flow Rate - Maximum
22.1 scfm
Fill Time
0.01 sec
Valve Port Connection Gender
Female
Operating Temperature - Minimum
-20 Degrees F
Vacuum Rating
Vacuum Operable
Actuation Force @ 125 psi
0.88 lb
Product Type
Manual Air Control Valve
Coefficient of Volume (Cv)
0.29
Valve Port Connection Type
NPT
Valve Action
Normally Closed
Force @ 50 psi
8 oz
Exhaust Port Connection Type
Unthreaded
Operating Pressure - Minimum
12.7 psi
Actuator Type
Toggle

Description

Manual Air Control Valve, Connection FNPT, Center Position Exhaust, Coefficient of Volume 0.29, Body Material Aluminum, Overall Length 2 7/16 in, Overall Height 1 1/8 in, Series 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.