Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Valve, NC, 1/8 In, NPT, 125 PSI

  • Mfr # H0-30-1

  • Zoro # G4265021


product price: $17.99
/ea

Key Features

Center Position
Closed
Coefficient of Volume
0.24
Number of Ways
Three-Way
Series
O
Overall Height
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0-30-1
Zoro #
G4265021
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5/8 in
Overall Length
2 5/8 in
Overall Width
2 3/16 in
Pipe Size
1/8 x 10-32
Valve Port Connection Size
1/8 in x 10-32

Details

Item
Manual Air Control Valve
Center Position
Closed
Coefficient of Volume
0.24
Number of Ways
Three-Way
Series
O
Connection Type
NPT
Valve Configuration
Normally Closed
CFM @ 75 PSI
17.3 cfm
Seat Material
Buna-N
Valve Design
3-Way
Body Material
Aluminum, Brass
Seal Material
Buna-N
Max. Pressure
125 psi
Stem Material
brass
Temp. Range
-20 Degrees to 160 Degrees F
Handle Type
Detented Toggle
Actuation Force @ 125 psi
0.38 lb
Operating Pressure - Minimum
12.7 psi
Exhaust Port Connection Type
Unthreaded
Force @ 50 psi
4 oz
Operating Pressure - Maximum
125 psi
For Media
Air
Flow Rate - Maximum
17.3 scfm
Actuator Type
Toggle
Fill Time
0.02 sec
Valve Action
Normally Closed
Return Action
Detent
Vacuum Rating
Vacuum Operable
Operating Temperature - Minimum
-20 Degrees F
Product Type
Manual Air Control Valve
Exhaust Time
0.06 sec
Valve Port Connection Type
NPT
Coefficient of Volume (Cv)
0.24
Operating Temperature - Maximum
160 Degrees F
Valve Port Connection Gender
Female

Description

Manual Air Control Valve, Connection NPT x Standard, Center Position Closed, Coefficient of Volume 0.24, Body Material Aluminum, Brass, Overall Length 2 5/8 in, Overall Height 5/8 in, Overall Width 2 3/16 in, Series O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.