Shop POCKET HOSE
See all product information
Create Account
Copper Bullet Expandable Flexible Garden Hose, 25 ft L, Fabric, Multi-Color
- Mfr # 16375-6
- Zoro # G723562806
product price:Â
$
52.95
/ea
Key Features
Type
Medium-Duty
Includes
Nozzle
Hose Color
Multi-Color
Burst Pressure
650 psi
Hose Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16375-6
- Zoro #
- G723562806
- UPC #
- 097298077005
- Country of Origin
- China
- Type
- Medium-Duty
- Includes
- Nozzle
- Hose Color
- Multi-Color
- Burst Pressure
- 650 psi
- Hose Tube Material
- Fabric
Dimensions
- Hose Length
- 25 ft
- Hose Outside Dia.
- 3/4 in
Description
Our premium POCKET hose Copper Bullet is the first and only POCKET hose infused with real copper. But that's not the only reason the #1 expanding hose in the world is now new and improved. We've made five, yes five new incredible innovations! For the hose to fully expand, do not turn the shut-off valve to the "on" position until after turning the water spigot on and allowing water to flow through the hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.