Cold Protection Gloves, Grain Deerskin Leather Palm, Yellow, 2XL

  • Mfr # FG-2200-2XL

  • Zoro # G7352657


product price:  $42.89
/ea

Key Features

Color
Yellow
Palm Material
Grain Deerskin Leather
Application
Hunting, Fishing, Construction, Freezer Wear, Cooler Wear, Tow Truck Drivers, Truck Drivers, Work, Cold Weather
Palm Construction
Patched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG-2200-2XL
Zoro #
G7352657
UPC #
748528990860
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Cold Protection Gloves
Color
Yellow
Palm Material
Grain Deerskin Leather
Application
Hunting, Fishing, Construction, Freezer Wear, Cooler Wear, Tow Truck Drivers, Truck Drivers, Work, Cold Weather
Palm Construction
Patched

Description

Deerskin Double Insulate Glove,2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.