Men's 8-Inch Work Boot, 15 M, Steel Toe, 8 in H, Black, 5799-GR

  • Mfr # FW-5799GR-15

  • Zoro # G2014629


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
5799-GR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW-5799GR-15
Zoro #
G2014629
UPC #
-
Country of Origin
China

Dimensions

Size
15
Width
M
Height
8 in
Footwear Width
R
Heel Height
1/2 in
Size (PRINT)
15
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
5799-GR
Upper Material
Leather
Toe Type
Steel
Outsole Material
TPU
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Insole System
Removable AG7
Non Metallic Upper
Yes
Footwear Closure Type
Pull On
Standards
ASTM F2413-05
Metatarsal Guard
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Strobel Stitch
Midsole Material
EVA, Rubber
Insulated
Yes
Conductive
No
Insulation Type
Thinsulate(R)
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.56
Liner Material
Nylon, Synthetic Fabric
CSA Footwear Standard
Grade 1 Toecap
Static Dissipative
No
Wide Toe Cap
No
Waterproof Type
Water Resistant
Upper Material Description
Leather
Toe Shape
Round
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Insulation Weight
600 g
Footwear Style
8 in Work Boot
Shank Material
Rubber
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
No
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Safety Criteria
Cold-Insulated, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Black
Slip Resistant
No
Heat Resistant
No
Series
5799-GR
Heel Style
Flat Heel
Liner Technology
Dri-Lex(R)
Closure
Pull On
Construction
Cemented, Stitched
Style Family
8-Inch Work Boot
Heel Definition
Flat Heel
CSA Standards Met
Grade 1 Protective Toecap
Insulation Technology
Thinsulate(R)
Maximum Heat Rating
Not Rated
Insole Technology
AG7(TM), Removable
Slip-Resistance Value - Mark II - Dry
0.56
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.68
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
TPU
Insulation Weight (PRINT)
600 g
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon, Dri-Lex(R)
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Rubber
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.