Polar Plus
Men's Blue Cooler Jacket size 2XL
Mfr # 34042-2X
Zoro # G7483668
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 50 in to 52 in
- Closure Type Zipper and Snap
- Fabric Weight 6 oz
- Lining Material Nylon
- Gender Men's
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Chelsea Boot, EE, 9, Brown, PR (15484-9EE)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Stretch Nylon/Neoprene (G-EXMPRE-04-L)
- VGUARD Hybrid EVA Gloves, S, PK2000 (A63C11)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SBG5010DT)
- POLAR PLUS Heavy Duty Insulated Jacket, -50F, Navy, 6XL (34020N-6X)
- POLAR PLUS Heavy Duty Insulated Coat, -50F, Navy, 6XL (34029N-6X)
- ERGODYNE Cooling Vest, Cold Pack Inserts, Zipper (6260)
- CARHARTT Blue Cotton Duck Jacket size L Tall (J140-DNY LRG TLL)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 2XLT (J140-BLK XXL TLL)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 4XLT (J140-BLK 4XL TLL)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 4XL (J140-BLK 4XL REG)
- Polar Plus Work Jackets & Coats