Polar Tech
36" Professional snow pusher
Mfr # 91036
Zoro # G4373775
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Ergonomic D-HANDLE
- Length 36 in
- Application Snow Removal
- Material Poly, Fiberglass
- Width 4.25
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER DRAIN SPADE WDHDL 16""BLD (PEP-16E)
- PROFESSIONAL PLASTICS DP-32 Patioglass Tabletop, 0.220 Thick X 47.750 Dia, 2 IN Hole [Each] (SACRDP32.220X47.75DIAX2INHOLE)
- SNOW JOE Bliss Hammocks Folding Beach Chair W Canopy (BBC-351-PIN)
- MTD Pulley-Double 44 (756-3115)
- SUBZERO Snow Shovel, 30 in to 37 in Plastic D-Grip Handle, Plastic Blade Material, 8 1/2 in Blade Width (17211)
- SNOW JOE Snow Shovel, 41" Poly Blade Material, 18" Blade Width (SJ-SHLV01)
- WESTWARD Snow Shovel, 49 1/2 in Wood Straight Handle, Carbon Steel Blade Material, 24 in Blade Width (6YU37)
- WESTWARD Snow Shovel, 39 in Steel D-Grip Handle, Poly Blade Material, 19 17/25 in Blade Width (21AD03)
- SUN JOE 24-Volt iON+ Cordless 13-Inch 4Ah Snow Shovel Bundle w/CVR, Ice Dozer (24V-SS13-TV1)
- MANPLOW Throw Bar for MANPLOW U Handle (THROWBAR)
- TRUE TEMPER Arctic Blast Steel Snow Pusher 24 , Ash Handle (1644300)
- Polar Tech Snow Shovels