Shop All Snow Shovels
Sun Joe
24-Volt iON+ Cordless 13-Inch 4Ah Snow Shovel Bundle w/CVR, Ice Dozer
Mfr # 24V-SS13-TV1
Zoro # G906457363
product price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sun Joe
- MFR # 24V-SS13-TV1
- Zoro # G906457363
- UPC # 842470126824
- Country of Origin China
- Category Snow Shovels
Description
WHEN IT COMES TO SNOW, GO WITH JOE. Now there's a much better way to get snow out of your way this winter. A cordless, convenient way...a fast fume-free way...an easy, quiet, super-powerful way. Whatever your challenge - when it comes to snow, go with Snow Joe, the #1 brand of cordless snow blowers.
Introducing the latest revolution in snow clearing technology. Combining innovation and functionality, Snow Joe is the lightweight, gas-free, grab-and-go solution to quickly and easily clear walkways, driveways, decks, steps, sidewalks and yards. Wherever it snows, Snow Joe goes!
Powered by the exclusive iON+ 24-Volt lithium-ion battery system. Snow Joe delivers the breakthrough power and performance of gas with cutting-edge cordless convenience. Weighing less than 14 lbs, Snow Joe blasts through up to 300 lbs of snow per minute while the dual-handle design eliminates the need to bend and strain, maximizing user comfort and ease of use. Equipped with a heavy-duty 2-blade paddle auger, Snow Joe throws snow up to 20 feet away, clearing a 13-inch wide by 6-inch deep path with each pass. And the durable scraper blade at the base of the unit lets you clear right to the ground without damaging your deck or pavement! When the job is done, Snow Joe stores easily inside of a hall closet for quick, convenient access. GET EQUIPPED this winter with the 24-Volt 13-inch Cordless Snow Shovel from SNOW JOE and leave back-breaking snow removal behind you.
Introducing the latest revolution in snow clearing technology. Combining innovation and functionality, Snow Joe is the lightweight, gas-free, grab-and-go solution to quickly and easily clear walkways, driveways, decks, steps, sidewalks and yards. Wherever it snows, Snow Joe goes!
Powered by the exclusive iON+ 24-Volt lithium-ion battery system. Snow Joe delivers the breakthrough power and performance of gas with cutting-edge cordless convenience. Weighing less than 14 lbs, Snow Joe blasts through up to 300 lbs of snow per minute while the dual-handle design eliminates the need to bend and strain, maximizing user comfort and ease of use. Equipped with a heavy-duty 2-blade paddle auger, Snow Joe throws snow up to 20 feet away, clearing a 13-inch wide by 6-inch deep path with each pass. And the durable scraper blade at the base of the unit lets you clear right to the ground without damaging your deck or pavement! When the job is done, Snow Joe stores easily inside of a hall closet for quick, convenient access. GET EQUIPPED this winter with the 24-Volt 13-inch Cordless Snow Shovel from SNOW JOE and leave back-breaking snow removal behind you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Insulated Bottle and Lock Mount (48-22-8397R, 48-22-8399)
- A & I PRODUCTS BLADE-MOWER, XHT, 28", 1-1/16", HL 28" x2.75" x0.29" (A-B1SN3004)
- ZURN PLUMBING FITTINGS RV Compression Ferrule For Use With 38 Inch Fitting Nut Part Number QFN2 Gray (QC2)
- BULLY TOOLS Steel Sidewalk Ice Scraper with Steel Long Handle (92200)
- AMES Back Saver 18 in. W X 54 in. L Poly Snow Shovel (1603072)
- MANPLOW Snow Pusher, Blade 32" W, HDPE, 6 lb. (RevX32)
- MANPLOW Snow Pusher, Blade 48" W, HDPE, 8 lb. (RevX48)
- WESTWARD Snow Shovel, 48 in Wood Straight Handle, Steel Blade Material, 30 in Blade Width (12U485)
- WESTWARD Snow Shovel, 49 1/2 in Wood Straight Handle, Carbon Steel Blade Material, 24 in Blade Width (6YU37)
- GARANT 26 Poly Snow Pusher (NPP26KD)
- BULLY TOOLS Snow Pusher, Steel, 24", Fiberglass, D-Gr (92817)
- Sun Joe Snow Shovels