Shop All Edge and Corner Protectors
Polar-Tech
Foam Corner Protectors, 3/4" Square, 3" x 3" x 3", PK180
Mfr # 900
Zoro # G3646702
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPS Foam
- Length 3 in
- Width 3 3/4 in
- Color White
- For Use With Handling; Shipping; Storage
Product Information
- Brand Polar-Tech
- MFR # 900
- Zoro # G3646702
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 3 in |
Width | 3 3/4 in |
Height | 3 in |
Depth | 3 in |
Details
Description
Corner Protector, EPS Foam, Corner Protector Style Corner, Length 3 in, Depth 3 in, Height 3 in, Thickness 3/4 in, Color White, For Use With Handling; Shipping; Storage, Package Quantity 180
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Spelling Workbook, Grade 1, Paperback (704597)
- 3M Magic Tape with Dispenser, 3/4x1000in, PK6 (810K6C38)
- MCDONALD Chemistry Basics Teaching Poster Set (TCRP151)
- ZORO SELECT Shipping Carton, Kraft, 14 In. L, 10 In. D (11A711)
- POLAR-TECH Foam Edge Protectors, 1" Open End, 6" Snap-Aways (907)
- POLAR-TECH Foam Edge Protectors, 3/4" Open End, 6" Snap-Aways (905)
- POLAR-TECH Foam Corner Protectors, 3/4" Square, 2-1/4" x 2-1/4" x 2-1/4" (901)
- POLAR-TECH Foam Corner Protectors, 1-1/2" Square, PK128 (904)
- US CARGO CONTROL Cordura Wear Sleeves for 2" Webbing (Purchase by Linear Foot) (CORDURA2)
- US CARGO CONTROL Cordura Wear Sleeves for 3" Webbing (Purchase by Linear Foot) (CORDURA3)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 30", White, 100/Case (EP2230160BX)
- Polar-Tech Edge and Corner Protectors