Polar-Tech
Ice-Brix Moisture Safe, Reuseable, 32 oz.
Mfr # TP 32/MS
Zoro # G3685001
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 6 in
- Material Viscous Gel Refrigerant
- Color White
- Thickness 1-1/2"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 13" x 10" x 7", Kraft, 25/Bundle (11R342)
- PELICAN 17" Laptop Case with Foam, Black (IM2370)
- CRAYOLA Dough Classpack, 3 oz, 8 Assorted Colors, 24PK (57-0171)
- INTERMEC Intermec Pf4I, Pm4I 203 Dpi Printhead (1-010043-900)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Height: 20-1/2" (ON69C)
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day (200F)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 8 oz. (BD 8)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON20C)
- POLAR-TECH Insulated Bio Foam Shipping Container, Inside 6”L x 4.5”W x 5.25”D (200F)
- POLAR-TECH Insulated Overnight Shipping Foam Only, 1-2 Day (ON17F)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON23C)
- Polar-Tech Protective Packaging