Shop POLAR TECH INDUSTRIES
See all product information
Create Account
Insulated Shipping Container, White, PK4
Mfr # 53XM40
Zoro # G7719105
product price:Â
$
44.69
/pk of 4, $11.17/ea
Key Features
Material
Corrugated Cardboard, EPS Foam
Wall Thickness
1 1/2 in
Inside Length
8 in
Inside Width
6 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53XM40
- Zoro #
- G7719105
- UPC #
- -
- Country of Origin
- United States
- Material
- Corrugated Cardboard, EPS Foam
- Color
- White
- Includes
- Foam Container and Shipping Carton
- For Use With
- Ice Bricks
- Item
- Insulated Shipping Kit
- Shipping Box Material
- Cardboard
- Insert Material
- Styrofoam
Description
Insulated Shipping Container, Shipping Box Material Cardboard, Insert Material Styrofoam, Inside Length 8 in, Inside Width 6 in, Inside Height 7 in, Inside LxWxH 8x6x7 in, Insert Wall Thickness 1.5 in, Outside Length 11 9/16 in, Outside Width 9 9/16 in, Color White, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.