2 Port 350

  • Mfr # IT-350

  • Zoro # G1638067


product price:  $60.19
/ea
Sold in multiples of 4 for $240.76

Key Features

Connector Type
Dual Sided Entry
For Wire Size
350 MCM-6 AWG
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum, Copper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IT-350
Zoro #
G1638067
UPC #
662381950086
Country of Origin
United States

Dimensions

For Wire Size
350 MCM-6 AWG
Wire Size
350 MCM-6 AWG
Dimensions
L=2.47 - W=2.5 - H=2.44
Conductor Al Size Range
350 MCM – 10 AWG
Hex Wrench Size
5/16
Conductor Cu Size Range
350 MCM – 10 AWG

Details

Item
Insulated Tap Connector,2 Port,350-6 AWG
Connector Type
Dual Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum, Copper
Insulation Material
Plastisol
Material
Plastisol
Finish
Plastisol
Color
Black
Maximum Operating Temperature
90 Degrees C
Standards
cULus, UL 486A/B
Type
Multi Cable
Temperature Rating
90° C
Standard
cULus
Wire Type
Class B & C
Application
Wire Termination
Environmental Conditions
90 C
Env Temp
Cold Temperature rated to -45C
Ul File No
E186991
Wire Cable Class
Class B, Class C
Temp Rating
90C, AL9CU
Al Conductor Max Amp
280
Max Torque
400
Cu Conductor Max Amp
350
Conductor Type
Copper, Aluminum
Ul Standard
UL 486A/B
Assortment
Black UV Coated Pre-Insulated Connectors
Number of Conductors
2

Description

Insulated Tap Connector,2 Port,350-6 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.