2 Port 500

  • Mfr # IT-500

  • Zoro # G1638100


product price:  $96.19
/ea
Sold in multiples of 4 for $384.76
Free Shipping & Returns

Key Features

Connector Type
Dual Sided Entry
For Wire Size
500 MCM-4 AWG
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum, Copper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IT-500
Zoro #
G1638100
UPC #
662381950093
Country of Origin
United States

Dimensions

For Wire Size
500 MCM-4 AWG
Wire Size
500 MCM-4 AWG
Dimensions
L=2.81 - W=2.87 - H=2.94
Hex Wrench Size
5/16
Conductor Cu Size Range
500 MCM – 4 AWG
Conductor Al Size Range
500 MCM – 4 AWG

Details

Item
Insulated Tap Connector,2 Port,500-4 AWG
Connector Type
Dual Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum, Copper
Insulation Material
Plastisol
Material
Plastisol
Finish
Plastisol
Color
Black
Maximum Operating Temperature
90 Degrees C
Standards
cULus, UL 486A/B
Type
Multi Cable
Application
Wire Termination
Wire Type
Class B & C
Environmental Conditions
90 C
Temperature Rating
90° C
Standard
cULus
Cu Conductor Max Amp
430
Ul File No
E186991
Temp Rating
90C, AL9CU
Ul Standard
UL 486A/B
Conductor Type
Copper, Aluminum
Wire Cable Class
Class B, Class C
Max Torque
450
Al Conductor Max Amp
350
Assortment
Black UV Coated Pre-Insulated Connectors
Env Temp
Cold Temperature rated to -45C
Number of Conductors
2

Description

Insulated Tap Connector,2 Port,500-4 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.