Black Multi-Tap 1 4 Port

  • Mfr # IPLG1-4

  • Zoro # G1637671


product price:  $43.39
/ea
Sold in multiples of 6 for $260.34

Key Features

Connector Type
Single-Sided Entry
Number of Ports
4
Body Material
Plastisol
Finish
Plastisol
Color
Grey
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IPLG1-4
Zoro #
G1637671
UPC #
662381951502
Country of Origin
United States

Dimensions

Wire Size
(Class B,C,D) 1-10 AWG - (Class K,M,I) 2-10 AWG
Dimensions
L=1.980 - W=1.240 - H=1.370
Hex Wrench Size
3/16
Conductor Cu Size Range
1-10 AWG (CLASS B, C,D) & 2-10 AWG (Classes G, H, I, K, M, DLO)

Details

Item
Multi-Tap,Grey,1-10/2-10 AWG,4 Port
Connector Type
Single-Sided Entry
Number of Ports
4
Body Material
Plastisol
Finish
Plastisol
Color
Grey
Standards
cULus
Material
Plastisol
Application
Wire Termination
Type
Single-Sided Entry
Temperature Rating
90° C
Number Of Conductors
4
Voltage Rating
600 V
Standard
cULus
Wire Type
B,C,D,K,M,I
Environmental Conditions
90 C
Ul Standard
UL 486A/B
Wire Cable Class
Class B, Class C, Class D, Class G, Class H, Class I, Class K, Class M, Class DLO
Max Torque
150
Ul File No
E186991
Assortment
Fine Stranded Wire Pre-Insulated Connectors
Env Temp
Cold Temperature rated to -45C
Conductor Type
Copper
Temp Rating
90C, 9CU
Cu Conductor Max Amp
150

Description

Multi-Tap,Black,1-10/2-10 AWG,4 Port

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.