Black Multi-Tap 1/0 2 Port

  • Mfr # ITG-3/0

  • Zoro # G1638082


product price:  $37.79
/ea
Sold in multiples of 6 for $226.74

Key Features

Number of Ports
2
Body Material
Plastisol
Finish
Plastisol
Color
Grey
Standards
cULus
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ITG-3/0
Zoro #
G1638082
UPC #
662381951533
Country of Origin
United States

Dimensions

Wire Size
(Class B,C,D) 3/0-4 AWG - (Class K,M,I) 2/0-2 AWG
Hex Wrench Size
3/16
Conductor Cu Size Range
3/0-4 AWG (CLASS B, C,D) 2/0-2 AWG (CLASS G, H, I, K, M, DLO)
Dimensions
L=1.850 - W=1.600 - H=1.810

Details

Item
Multi-Tap,Grey,3/0-4/2/0-2 AWG,2 Port
Number of Ports
2
Body Material
Plastisol
Finish
Plastisol
Color
Grey
Standards
cULus
Material
Plastisol
Application
Wire Termination
Type
Multi Cable
Wire Type
B,C,D,K,M,I
Voltage Rating
600 V
Env Temp
Cold Temperature rated to -45C
Conductor Type
Copper
Max Torque
250
Assortment
Fine Stranded Wire Pre-Insulated Connectors
Temperature Rating
90° C
Temp Rating
90C, 9CU
Ul Standard
UL 486A/B
Number Of Conductors
2
Cu Conductor Max Amp
225
Wire Cable Class
Class B, Class C, Class D, Class G, Class H, Class I, Class K, Class M, Class DLO
Ul File No
E186991
Environmental Conditions
90 C
Standard
cULus

Description

Multi-Tap,Grey,3/0-4/2/0-2 AWG,2 Port

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.