Black Multi-Tap 3/0 4 Port

  • Mfr # IPLG3/0-4

  • Zoro # G1637507


product price:  $53.15
/ea
Sold in multiples of 6 for $318.90

Key Features

Connector Type
Single-Sided Entry
Number of Ports
4
Body Material
Plastisol
Finish
Plastisol
Color
Grey
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IPLG3/0-4
Zoro #
G1637507
UPC #
662381951564
Country of Origin
United States

Dimensions

Wire Size
(Class B,C,D) 3/0-4 AWG - (Class K,M,I) 2/0-2 AWG
Dimensions
L=2.900 - W=1.600 - H=1.750
Conductor Cu Size Range
3/0-4 AWG (CLASS B, C,D) & 2/0-2 AWG (Classes G, H, I, K, M, DLO)
Hex Wrench Size
3/16

Details

Item
Multi-Tap,Grey,3/0-4/2/0-2 AWG,4 Port
Connector Type
Single-Sided Entry
Number of Ports
4
Body Material
Plastisol
Finish
Plastisol
Color
Grey
Standards
cULus
Material
Plastisol
Application
Wire Termination
Type
Single-Sided Entry
Standard
cULus
Wire Type
B,C,D,K,M,I
Environmental Conditions
90 C
Temperature Rating
90° C
Voltage Rating
600 V
Number Of Conductors
4
Wire Cable Class
Class B, Class C, Class D, Class G, Class H, Class I, Class K, Class M, Class DLO
Env Temp
Cold Temperature rated to -45C
Ul Standard
UL 486A/B
Cu Conductor Max Amp
225
Max Torque
250
Assortment
Fine Stranded Wire Pre-Insulated Connectors
Ul File No
E186991
Temp Rating
90C, 9CU
Conductor Type
Copper

Description

Multi-Tap,Grey,3/0-4/2/0-2 AWG,4 Port

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.