Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Lugs, Green, Copper

  • Mfr # L600N

  • Zoro # G922806473


product price: $29.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L600N
Zoro #
G922806473
UPC #
662381035189
Country of Origin
India

Description

Compression Lugs, Barrel Size Long, Color Code Green, Die Code 22, Tongue Angle Straight, Tongue Width 1.72 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 250 kcmil, For Stranded Copper Wire Size - Maximum 600 kcmil, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 600 V, Termination Style Compression, Seam Style Seamless, Standards UL 486A-486B, UL/cULus, Number of Holes 2, Barrel Inside Diameter 0.93 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.