Hd 2 Port 750

  • Mfr # ITH-750

  • Zoro # G1638049


product price:  $164.99
/ea
Sold in multiples of 3 for $494.97
Free Shipping & Returns

Key Features

Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum, Copper
Insulation Material
Plastisol
Material
Plastisol
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ITH-750
Zoro #
G1638049
UPC #
662381926401
Country of Origin
United States

Dimensions

Wire Size
750-250 MCM
Dimensions
L=3.480 - W=4.500 - H=3.500
Hex Wrench Size
3/8
Conductor Al Size Range
750 MCM – 1/0 AWG
Conductor Cu Size Range
750 MCM – 1/0 AWG

Details

Item
Insulated Tap Connector,HD,2 Port,750
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum, Copper
Insulation Material
Plastisol
Material
Plastisol
Finish
Plastisol
Color
Black
Maximum Operating Temperature
90 Degrees C
Standards
cULus, UL 486A/B
Type
Multi Cable
Environmental Conditions
90 C
Wire Type
Class B & C
Temperature Rating
90° C
Application
Wire Termination
Standard
cULus
Al Conductor Max Amp
435
Ul Standard
UL 486A/B
Conductor Type
Copper, Aluminum
Temp Rating
90C, AL9CU
Wire Cable Class
Class B, Class C
Env Temp
Cold Temperature rated to -45C
Max Torque
550
Ul File No
E186991
Cu Conductor Max Amp
535
Assortment
Black UV Coated Pre-Insulated Connectors
Number of Conductors
2

Description

Insulated Tap Connector,HD,2 Port,750

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.