Multi-Tap Connector, 3 Port

  • Mfr # IPLD3/0-3CB

  • Zoro # G5805303


product price:  $51.19
/ea

Key Features

Connector Type
Double-Sided Entry
For Wire Size
3/0 AWG
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IPLD3/0-3CB
Zoro #
G5805303
UPC #
662381368904
Country of Origin
United States

Dimensions

For Wire Size
3/0 AWG
Hex Size
1/4 in
Width
1.87 in
Length
2.65 in
Overall Length
2.63 in
Stud Size
1/4 in
Max. Conductor Size
3/0 AWG
Min. Conductor Size
6 AWG
Length (Straight Wireway)
2.65 in
Strip Length
1 1/8 in
Overall Width
1.83 in
For Stranded Copper Wire Size - Maximum
3/0 AWG
For Stranded Copper Wire Size - Minimum
6 AWG
Conductor Cu Size Range
3/0 AWG – 6 AWG
Conductor Al Size Range
3/0 AWG – 6 AWG
Hex Wrench Size
1/4
Minimum Run Wire Size
6 AWG
Minimum Wire Size
6 AWG
For Minimum Wire Size - Stranded
6 AWG
Maximum Wire Size
3/0 AWG
For Minimum Wire Size - Solid
6 AWG
Maximum Run Wire Size
3/0 AWG

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
250 in-lb
Head Style
Hex
Finish
Plastisol
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486A, UL 486B
Max. Voltage
600V AC/DC
Application
Splice, Tap
Type
Double-Sided Entry
No. of Ports
3
Screw Material
Steel
Tap Shape
Z
RoHS Compliant
Yes
Compatible with Product Type
Copper and Aluminum Conductors
Minimum Operating Temperature
-49 Degrees F
Maximum Voltage
600 V
Special Features
Clear Design Allows for Optimal Conductor Placement and a More Secure Connection, Multiple Ul Listed Parallel Configurations Tested At Maximum Ampacities for Parallel Runs, Pre-Filled With Oxide Inhibitor to Prevent Corrosion and Provide a Low-Contact Resistance Connection, Removable Plugs Ensure Secure Entry Port Closure While Preventing Debris From Entering Connector, Smooth Exterior Finish and Rounded Corners Provide a More Comfortable Grip for Maximum Torque
Max Torque
250
Ul Standard
UL 486A/B
Conductors Count
3
Al Conductor Max Amp
175
Env Temp
Cold Temperature rated to -45C
Ul File No
E186991
Cu Conductor Max Amp
225
Assortment
Clear Coated Pre-Insulated Connectors
Certifications
cULus
Temp Rating
90C, AL9CU
Conductor Type
Copper, Aluminum
Wire Cable Class
Class B, Class C
Maximum Run Conductors
3
Maximum Conductors
3

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Head Style Hex, Hex Size 1/4 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 3, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486A, UL 486B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.