Hd Mlti-Tap 750 3 Prt. Dse

  • Mfr # IPLDH750-3

  • Zoro # G1637531


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Double Sided Entry
Number of Ports
3
Body Material
Plastisol
Insulation Material
Plastisol
Finish
Plastisol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IPLDH750-3
Zoro #
G1637531
UPC #
662381926500
Country of Origin
United States

Dimensions

Wire Size
750-250 MCM
Dimensions
L=4.950 - W=4.460 - H=3.300
Hex Wrench Size
5/16
Conductor Cu Size Range
750 MCM-1/0 AWG
Conductor Al Size Range
750 MCM-1/0 AWG

Details

Item
HD Insulated Multi-Tap,750,3 Port DSE
Connector Type
Double Sided Entry
Number of Ports
3
Body Material
Plastisol
Insulation Material
Plastisol
Finish
Plastisol
Color
Black
Standards
cULus
Material
Plastisol
Type
Double Sided Entry Heavy Duty
Voltage Rating
600 V
Environmental Conditions
90 C
Number Of Conductors
3
Temperature Rating
90° C
Application
Wire Termination
Standard
cULus
Wire Type
Class B & C
Max Torque
550
Assortment
Black UV Coated Pre-Insulated Connectors
Ul File No
E186991
Wire Cable Class
Class B, Class C
Cu Conductor Max Amp
535
Env Temp
Cold Temperature rated to -45C
Ul Standard
UL 486A/B
Conductor Type
Copper, Aluminum
Temp Rating
90C, AL9CU
Al Conductor Max Amp
435

Description

HD Insulated Multi-Tap,750,3 Port DSE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.