Multi-Tap 250 3 Port Dse

  • Mfr # IPLD250-3

  • Zoro # G1637428


product price:  $65.19
/ea
Sold in multiples of 6 for $391.14

Key Features

Connector Type
Double Sided Entry
Number of Ports
3
Body Material
Plastisol
Insulation Material
Plastisol
Finish
Plastisol
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IPLD250-3
Zoro #
G1637428
UPC #
662381923011
Country of Origin
United States

Dimensions

Wire Size
250 MCM-6 AWG
Dimensions
L=2.93 - W=2.28 - H=2.18
Hex Wrench Size
5/16

Details

Item
Insulated Multi-Tap,250-6 AWG,3 Port DSE
Connector Type
Double Sided Entry
Number of Ports
3
Body Material
Plastisol
Insulation Material
Plastisol
Finish
Plastisol
Color
Black
Standards
cULus
Material
Plastisol
Type
Double Sided Entry
Temperature Rating
90° C
Application
Wire Termination
Standard
cULus
Environmental Conditions
90 C
Wire Type
Class B & C
Number Of Conductors
3
Voltage Rating
600 V
Wire Cable Class
Class B, Class C
Cu Conductor Max Amp
290
Ul File No
E186991
Assortment
Black UV Coated Pre-Insulated Connectors
Max Torque
360
Ul Standard
UL 486A/B
Al Conductor Max Amp
230
Conductor Type
Copper, Aluminum
Env Temp
Cold Temperature rated to -45C
Temp Rating
90C, AL9CU

Description

Insulated Multi-Tap,250-6 AWG,3 Port DSE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.