Polaris
Insulated Multitap Connector, 2 Ports, 14 AWG to 4 AWG Range, L Shape, Aluminum, Plastisol, Black
Mfr # IT-4B
Zoro # G4038483
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Double-Sided Entry
- No. of Ports 2
- Min. Conductor Size 14 AWG
- Max. Conductor Size 4 AWG
- Stud Size 5/16 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR1B)
- TAYMAC 2 -Gang Vertical While In Use Weatherproof Cover, 5.5" W, 5.75" H, Polycarbonate (MM7440G)
- EATON BUSSMANN Fuse Block, JM Series, J UL Class, 0 to 30A, 600V AC/DC, 1 Poles, Pressure Plate (JM60030-1PR)
- TRIPLETT Tone Generator and Probe Kit (CTX590A)
- POLARIS Insulated Multitap Connector, 3.25 In. L (ISR-1/0B)
- POLARIS Insulated Connector, Aluminum, 350 kcmil (ISPBS350)
- POLARIS Insulated Multitap Connector, 4.47 In. L (ISR-350B)
- POLARIS Insulated Multitap Connector, 2.87 In. L (IT-500B)
- POLARIS Insulated Multitap Connector, 2.93 In. L (IPL250-3B)
- POLARIS Insulated Multitap Connector, 2.34 In. L (IT-600B)
- ILSCO Copper Neutral Bar Connector, Cndctr 4T (D167-4-EC)
- Polaris Mechanical Lugs