Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Multitap Connector, 2.63 In. L

  • Mfr # IPL3/0-3B

  • Zoro # G9109816


product price: $43.79
/ea

Key Features

Connector Type
Single-Sided Entry
For Wire Size
3/0 AWG
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPL3/0-3B
Zoro #
G9109816
UPC #
662381970053
Country of Origin
United States

Dimensions

For Wire Size
3/0 AWG
Hex Size
5/16 in
Stud Size
5/16 in
Width
1.6 in
Max. Conductor Size
3/0 AWG
Min. Conductor Size
6 AWG
Length
2.63 in
Length (Straight Wireway)
2.63 in
For Stranded Copper Wire Size - Minimum
6 AWG
Overall Length
2.63 in
Strip Length
1 1/8 in
Overall Width
1.6 in
For Stranded Copper Wire Size - Maximum
3/0 AWG
Wire Size
3/0-6 AWG
Dimensions
L=2.63 - W=1.6 - H=1.8
Conductor Cu Size Range
3/0 AWG – 6 AWG
Hex Wrench Size
1/4
Conductor Al Size Range
3/0 AWG – 6 AWG

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
250 in-lb
Head Style
Hex
Finish
Plastisol
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486B
Max. Voltage
600V AC/DC
Screw Material
Aluminum
No. of Ports
3
Material
Plastisol
Special Features
Abrasion and Chemical Resistant, Eliminates the Need for Cover and Taping, Insulated With High-Dielectric Strength Plastisol, Molded for Precise Fit and Supplied With Removable Access Plugs Over the Hex Screws, UV Resistant, Will Not Support Combustion, Wire Entry Ports on One Side Only
Compatible with Product Type
Copper and Aluminum Cables
Tap Shape
L
RoHS Compliant
Yes
Minimum Operating Temperature
-49 Degrees F
Maximum Voltage
600 V
Type
Single-Sided Entry
Voltage Rating
600 V
Temperature Rating
90° C
Number Of Conductors
3
Environmental Conditions
90 C
Standard
cULus
Application
Wire Termination
Wire Type
Class B & C
Assortment
Black UV Coated Pre-Insulated Connectors
Ul File No
E186991
Al Conductor Max Amp
175
Wire Cable Class
Class B, Class C
Conductor Type
Copper, Aluminum
Max Torque
250
Ul Standard
UL 486A/B
Conductors Count
3
Temp Rating
90C, AL9CU
Env Temp
Cold Temperature rated to -45C
Cu Conductor Max Amp
225

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 3, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.