Zoro Homepage

Insulated Multitap Connector, 3.25 In. L

  • Mfr # ISR-1/0B

  • Zoro # G4159696


product price: $29.15
/ea

Key Features

Connector Type
In Line
For Wire Size
1/0 AWG
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISR-1/0B
Zoro #
G4159696
UPC #
662381954015
Country of Origin
United States

Dimensions

For Wire Size
1/0 AWG
Hex Size
3/16 in
Min. Conductor Size
14 AWG
Width
0.9 in
Length
3.25 in
Stud Size
3/16 in
Max. Conductor Size
1/0 AWG
Length (Straight Wireway)
3.25 in
Overall Length
3.25 in
For Stranded Copper Wire Size - Maximum
1/0 AWG
For Stranded Copper Wire Size - Minimum
14 AWG
Overall Width
0.9 in
Strip Length
1 1/16 in
Conductor Al Size Range
1/0 AWG – 12 AWG
Hex Wrench Size
3/16
Conductor Cu Size Range
1/0 AWG – 14 AWG

Details

Item
Insulated Multitap Connector
Connector Type
In Line
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
180 in-lb
Head Style
Hex
Finish
Plastisol
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486A
Screw Material
Aluminum
Max. Voltage
600V AC/DC
No. of Ports
2
Compatible with Product Type
Copper and Aluminum Cables
RoHS Compliant
Yes
Minimum Operating Temperature
-49 Degrees F
Special Features
Abrasion and Chemical Resistant, UV Resistant, Will Not Support Combustion
Maximum Voltage
600 V
Tap Shape
T
Assortment
Black UV Coated Pre-Insulated Connectors
Conductors Count
2
Al Conductor Max Amp
135
Max Torque
80
Application
Splice
Ul File No
E186991
Certifications
cULus
Env Temp
Cold Temperature rated to -45C
Conductor Type
Copper, Aluminum
Ul Standard
UL 486A/B
Cu Conductor Max Amp
170
Temp Rating
90C, AL9CU
Wire Cable Class
Class B, Class C

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.