Zoro Homepage

Insulated Multitap Connector, 4.00 In. L

  • Mfr # ISR-250B

  • Zoro # G4170442


product price: $37.99
/ea

Key Features

Connector Type
In Line
For Wire Size
250 kcmil
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISR-250B
Zoro #
G4170442
UPC #
662381954022
Country of Origin
United States

Dimensions

For Wire Size
250 kcmil
Hex Size
5/16 in
Max. Conductor Size
250 kcmil
Min. Conductor Size
6 AWG
Length
4.0 in
Stud Size
5/16 in
Width
1.19 in
Length (Straight Wireway)
4.0 in
Strip Length
1 3/8 in
Overall Length
4 in
For Stranded Copper Wire Size - Minimum
6 AWG
Overall Width
1.19 in
For Stranded Copper Wire Size - Maximum
250 kcmil
Conductor Al Size Range
250 MCM – 6 AWG
Conductor Cu Size Range
250 MCM – 6 AWG
Hex Wrench Size
5/16

Details

Item
Insulated Multitap Connector
Connector Type
In Line
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
360 in-lb
Head Style
Hex
Finish
Plastisol
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486A
Max. Voltage
600V AC/DC
Screw Material
Aluminum
No. of Ports
2
RoHS Compliant
Yes
Maximum Voltage
600 V
Compatible with Product Type
Copper and Aluminum Cables
Tap Shape
T
Minimum Operating Temperature
-49 Degrees F
Special Features
Abrasion and Chemical Resistant, UV Resistant, Will Not Support Combustion
Max Torque
360
Assortment
Black UV Coated Pre-Insulated Connectors
Conductors Count
2
Al Conductor Max Amp
230
Application
Splice
Cu Conductor Max Amp
290
Ul File No
E186991
Wire Cable Class
Class B, Class C
Env Temp
Cold Temperature rated to -45C
Conductor Type
Copper, Aluminum
Temp Rating
90C, AL9CU
Ul Standard
UL 486A/B
Certifications
cULus

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.