Zoro Homepage

MechanicalConnector, Aluminum, Hex, 35kV

  • Mfr # GLA-4

  • Zoro # G616286796


product price: $2.19
/ea

Key Features

For Conductor Material
Aluminum, Copper
Body Material
Aluminum, Copper
Contact Finish
Tin
Maximum Voltage
600 V
Standards
UL 467
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-4
Zoro #
G616286796
UPC #
662381001900
Country of Origin
India

Dimensions

For Stranded Copper Wire Size - Maximum
4 AWG
For Stranded Copper Wire Size - Minimum
14 AWG
Overall Length
1.07 in
Overall Width
0.75 in
Overall Depth
3/8 in

Details

Item
Mechanical Lug
For Conductor Material
Aluminum, Copper
Body Material
Aluminum, Copper
Contact Finish
Tin
Maximum Voltage
600 V
Standards
UL 467
Screw Material
Stainless Steel
Head Style
Slotted
Special Features
Electro-Tin Plated for Low Contact Resistant
Number of Pieces
100
Compatible with Product Type
Conductors
Torque
45 in-lb
Connector Type
Dual Rated Lug
Maximum Operating Temperature
194 Degrees F

Description

Mechanical Connectors, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Slotted, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Connector Type Dual Rated Lug, Standards UL 467, Compatible with Product Type Conductors, Connection Orientation Dual Rated Lug, Contact Finish Tin, Number of Pieces 100, Overall Depth 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.