Mount Ins Multi-Tap 600 12 Port

  • Mfr # IPLMD600-12

  • Zoro # G1637610


product price:  $551.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Double Sided Entry
For Wire Size
600 MCM-6 AWG
Number of Ports
12
Body Material
Plastisol
Insulation Material
Plastisol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IPLMD600-12
Zoro #
G1637610
UPC #
662381789235
Country of Origin
United States

Dimensions

For Wire Size
600 MCM-6 AWG
Wire Size
600 MCM-6 AWG
Dimensions
L=17.200 - W=2.960 - H=3.150
Conductor Cu Size Range
600 MCM – 6 AWG
Conductor Al Size Range
600 MCM – 6 AWG
Hex Wrench Size
5/16

Details

Connector Type
Double Sided Entry
Number of Ports
12
Body Material
Plastisol
Insulation Material
Plastisol
Finish
Plastisol
Color
Black
Standards
cULus
Material
Plastisol
Type
Double Sided Entry With Mounting Holes
Number Of Conductors
12
Wire Type
Class B & C
Environmental Conditions
75 C
Voltage Rating
600 V
Standard
cULus
Temperature Rating
75 C
Application
Wire Termination
Cu Conductor Max Amp
2070
Assortment
Black UV Coated Pre-Insulated Connectors
Al Conductor Max Amp
1620
Max Torque
550
Wire Cable Class
Class B, Class C
Ul File No
E186991
Env Temp
Cold Temperature rated to -45C
Temp Rating
90C, AL9CU
Ul Standard
UL 486A/B
Conductor Type
Copper, Aluminum

Description

Pnl Channel 2" X 3" Solid Wall Pnl,Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.