Multi-Tap 350 5 Port Dse

  • Mfr # IPLD350-5

  • Zoro # G1637540


product price:  $86.59
/ea
Sold in multiples of 3 for $259.77
Free Shipping & Returns

Key Features

Connector Type
Double Sided Entry
For Wire Size
350 MCM-6 AWG
Number of Ports
5
Body Material
Plastisol
Insulation Material
Plastisol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IPLD350-5
Zoro #
G1637540
UPC #
662381924032
Country of Origin
United States

Dimensions

For Wire Size
350 MCM-6 AWG
Wire Size
350 MCM-6 AWG
Dimensions
L=5.62 - W=2.41 - H=2.61
Hex Wrench Size
5/16
Conductor Cu Size Range
350 MCM – 10 AWG
Conductor Al Size Range
350 MCM – 10 AWG

Details

Item
Insulated Multi-Tap,350-6 AWG,5 Port DSE
Connector Type
Double Sided Entry
Number of Ports
5
Body Material
Plastisol
Insulation Material
Plastisol
Finish
Plastisol
Color
Black
Standards
cULus
Material
Plastisol
Type
Double Sided Entry
Voltage Rating
600 V
Application
Wire Termination
Standard
cULus
Temperature Rating
90° C
Environmental Conditions
90 C
Number Of Conductors
5
Wire Type
Class B & C
Temp Rating
90C, AL9CU
Wire Cable Class
Class B, Class C
Env Temp
Cold Temperature rated to -45C
Max Torque
400
Ul Standard
UL 486A/B
Conductor Type
Copper, Aluminum
Ul File No
E186991
Assortment
Black UV Coated Pre-Insulated Connectors
Al Conductor Max Amp
514
Cu Conductor Max Amp
657

Description

Insulated Multi-Tap,350-6 AWG,5 Port DSE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.