Multi-Tap Connector, Insulated

  • Mfr # ISR-350CB

  • Zoro # G5805477


product price:  $51.59
/ea

Key Features

Connector Type
In Line
For Wire Size
350 kcmil
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ISR-350CB
Zoro #
G5805477
UPC #
662381369062
Country of Origin
United States

Dimensions

For Wire Size
350 kcmil
Hex Size
5/16 in
Length
4.47 in
Width
1.32 in
Overall Length
4.47 in
Max. Conductor Size
350 kcmil
Min. Conductor Size
6 AWG
Stud Size
5/16 in
Length (Straight Wireway)
4.47 in
Overall Width
1.32 in
For Stranded Copper Wire Size - Maximum
350 kcmil
Strip Length
1 1/2 in
For Stranded Copper Wire Size - Minimum
6 AWG
Conductor Cu Size Range
350 MCM – 10 AWG
Conductor Al Size Range
350 MCM – 10 AWG
Hex Wrench Size
5/16
Minimum Run Wire Size
6 AWG
For Maximum Wire Size - Stranded
350 kcmil
For Minimum Wire Size - Stranded
6 AWG
Maximum Wire Size
350 kcmil
Minimum Wire Size
6 AWG

Details

Item
Insulated Multitap Connector
Connector Type
In Line
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
400 in-lb
Head Style
Hex
Finish
Plastisol
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486A
Max. Voltage
600V AC/DC
Type
In Line
No. of Ports
2
Screw Material
Aluminum
Maximum Voltage
600 V
Compatible with Product Type
Copper and Aluminum Conductors
Minimum Operating Temperature
-49 Degrees F
RoHS Compliant
Yes
Special Features
Clear Design Allows for Optimal Conductor Placement and a More Secure Connection, Pre-Filled With Oxide Inhibitor to Prevent Corrosion and Provide a Low-Contact Resistance Connection, Removable Plugs Ensure Secure Entry Port Closure While Preventing Debris From Entering Connector, Smooth Exterior Finish and Rounded Corners Provide a More Comfortable Grip for Maximum Torque
Env Temp
Cold Temperature rated to -45C
Al Conductor Max Amp
280
Assortment
Clear Coated Pre-Insulated Connectors
Max Torque
400
Ul Standard
UL 486A/B
Wire Cable Class
Class B, Class C
Temp Rating
90C, AL9CU
Conductor Type
Copper, Aluminum
Ul File No
E186991
Certifications
cULus
Cu Conductor Max Amp
350
Conductors Count
2
Maximum Conductors
2

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.