Multi-Tap Connector, 4 Port

  • Mfr # IPL3/0-4CB

  • Zoro # G5805136


product price:  $58.69
/ea

Key Features

Connector Type
Single-Sided Entry
For Wire Size
3/0 AWG
Number of Ports
4
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IPL3/0-4CB
Zoro #
G5805136
UPC #
662381368829
Country of Origin
United States

Dimensions

For Wire Size
3/0 AWG
Hex Size
5/16 in
Min. Single Wire Size
6 AWG
Max. Single Wire Size
3/0 AWG
Overall Length
3.41 in
Length
3.41 in
Height
1.65 in
Width
1.6 in
Min. Conductor Size
6 AWG
Stud Size
1/4 in
Max. Conductor Size
3/0 AWG
Length (Straight Wireway)
3.41 in
Overall Width
1.6 in
Strip Length
1 1/8 in
For Stranded Copper Wire Size - Minimum
6 AWG
For Stranded Copper Wire Size - Maximum
3/0 AWG
Conductor Cu Size Range
3/0 AWG – 6 AWG
Hex Wrench Size
1/4
Conductor Al Size Range
3/0 AWG – 6 AWG
Minimum Run Wire Size
6 AWG
Minimum Single Wire Size
6 AWG
Minimum Wire Size
6 AWG
For Minimum Wire Size - Stranded
6 AWG
For Minimum Wire Size - Solid
6 AWG
Maximum Run Wire Size
3/0 AWG
Maximum Wire Size
3/0 AWG
Maximum Single Wire Size
3/0 AWG

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
4
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
250 in-lb
Head Style
Hex
Finish
Plastisol
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486A, UL 486B
Application
Splice, Tap
Max. Voltage
600V AC/DC
Wire Type
Copper/Aluminum
Max. Temp.
90°C
Material
Aluminum
Screw Material
Steel
No. of Ports
4
Maximum Voltage
600 V
Compatible with Product Type
Copper and Aluminum Conductors
Tap Shape
L
Minimum Operating Temperature
-49 Degrees F
RoHS Compliant
Yes
Special Features
Clear Design Allows for Optimal Conductor Placement and a More Secure Connection, Multiple Ul Listed Parallel Configurations Tested At Maximum Ampacities for Parallel Runs, Pre-Filled With Oxide Inhibitor to Prevent Corrosion and Provide a Low-Contact Resistance Connection, Removable Plugs Ensure Secure Entry Port Closure While Preventing Debris From Entering Connector, Smooth Exterior Finish and Rounded Corners Provide a More Comfortable Grip for Maximum Torque
Current Rating
310 A (AL); 400 A (CU)
Temp Rating
90C, AL9CU
Wire Cable Class
Class B, Class C
Ul File No
E186991
Conductors Count
4
Max Torque
250
Env Temp
Cold Temperature rated to -45C
Al Conductor Max Amp
175
Assortment
Clear Coated Pre-Insulated Connectors
Certifications
cULus
Conductor Type
Copper, Aluminum
Cu Conductor Max Amp
225
Ul Standard
UL 486A/B
Maximum Conductors
4

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 4, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486A, UL 486B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.