Multi-Tap Connector, 5 Port

  • Mfr # IPL4-5CB

  • Zoro # G5805039


product price:  $59.59
/ea

Key Features

Connector Type
Single-Sided Entry
For Wire Size
4 AWG
Number of Ports
5
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IPL4-5CB
Zoro #
G5805039
UPC #
662381996800
Country of Origin
United States

Dimensions

For Wire Size
4 AWG
Hex Size
1/8 in
Min. Single Wire Size
12 AWG
Height
1.2 in
Overall Length
2.39 in
Length
2.39 in
Width
1.18 in
Max. Single Wire Size
4 AWG
Min. Conductor Size
14 AWG
Max. Conductor Size
4 AWG
Stud Size
1/8 in
Length (Straight Wireway)
2.39 in
For Stranded Copper Wire Size - Minimum
14 AWG
Overall Width
1.18 in
For Stranded Copper Wire Size - Maximum
4 AWG
Strip Length
11/16 in
Conductor Al Size Range
4-12 AWG
Hex Wrench Size
1/8
Conductor Cu Size Range
4-14 AWG
For Minimum Wire Size - Stranded
14 AWG
Maximum Single Wire Size
4 AWG
For Maximum Wire Size - Stranded
4 AWG
Minimum Single Wire Size
12 AWG
Maximum Wire Size
4 AWG
Maximum Run Wire Size
4 AWG
Minimum Run Wire Size
14 AWG

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
5
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
45 in-lb
Head Style
Hex
Finish
Plastisol
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486A, UL 486B
Max. Voltage
600V AC/DC
Application
Splice, Tap
Wire Type
Copper/Aluminum
Max. Temp.
90°C
Material
Aluminum
Screw Material
Steel
No. of Ports
5
RoHS Compliant
Yes
Special Features
Clear Design Allows for Optimal Conductor Placement and a More Secure Connection, Multiple Ul Listed Parallel Configurations Tested At Maximum Ampacities for Parallel Runs, Pre-Filled With Oxide Inhibitor to Prevent Corrosion and Provide a Low-Contact Resistance Connection, Removable Plugs Ensure Secure Entry Port Closure While Preventing Debris From Entering Connector, Smooth Exterior Finish and Rounded Corners Provide a More Comfortable Grip for Maximum Torque
Maximum Voltage
600 V
Minimum Operating Temperature
-49 Degrees F
Compatible with Product Type
Copper and Aluminum Conductors
Tap Shape
L
Current Rating
75 A (AL); 95 A (CU)
Conductors Count
5
Conductor Type
Copper, Aluminum
Al Conductor Max Amp
75
Wire Cable Class
Class B, Class C
Assortment
Clear Coated Pre-Insulated Connectors
Env Temp
Cold Temperature rated to -45C
Ul Standard
UL 486A/B
Cu Conductor Max Amp
95
Certifications
cULus
Ul File No
E186991
Temp Rating
90C, AL9CU
Max Torque
35
Maximum Conductors
5
Current
75 A

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Hex, Hex Size 1/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 5, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486A, UL 486B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.