MultitapConnector, Alum, Blk, Hex, 6Port
Mfr # ISPB600-6
Zoro # G216286844
product price: $92.19
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Number of Ports
6
Head Style
Hex
Color
Black
Connector Type
Single-Sided Entry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISPB600-6
Zoro #
G216286844
UPC #
662381789396
Country of Origin
United States
Dimensions
Hex Size
5/16 in
Details
Item
Multitap Connectors
Body Material
Aluminum
Number of Ports
6
Head Style
Hex
Color
Black
Connector Type
Single-Sided Entry
Insulation Material
Rubber
Maximum Operating Temperature
194 Degrees F
For Conductor Material
Aluminum, Copper
Standards
ANSI C119.4, C119.1
Description
Multitap Connector, Body Material Aluminum, Color Black, Finish Rubber, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 600 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Rubber, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 6, UL 94 Flammability Rating Not Applicable, Standards ANSI C119.4, C119.1, Connector Type Single-Sided Entry, Current 1,215 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.