Zoro Homepage

One-Hole Compression Lug, 250 kcmil Max, 1/2 in Stud, Long Barrel, Aluminum, Red

  • Mfr # AL250-48

  • Zoro # G416246242


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Barrel Size
Long
Tongue Length
1.31 in
Contact Finish
Tin
For Stud Size
1/2 in
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL250-48
Zoro #
G416246242
UPC #
662381030122
Country of Origin
India

Dimensions

Barrel Size
Long
Tongue Length
1.31 in
For Stud Size
1/2 in
Tongue Thickness
0.32 in
Barrel Inside Diameter
0.59 in
Hole Size
0.59 in
Tongue Width
1.26 in
Overall Length
3.5 in
Overall Width
1.26 in
For Stranded Copper Wire Size - Maximum
250 kcmil
Strip Length
1 9/16 in
For Stranded Copper Wire Size - Minimum
1/0 AWG
Barrel Outside Diameter
0.92 in
For Wire Size
250 kcmil

Details

Contact Finish
Tin
Maximum Voltage
600 V
Special Features
Corrosive Resistant, High Conductivity Aluminum Tubing
For Conductor Material
Aluminum, Copper
Material
Aluminum
Item
One-Hole Compression Lug
Standards
cULus, UL Listed
Color Code
Red
Termination Style
Crimp
Hole Center to End
0.63 in

Description

Compression Lugs, Barrel Size Long, Color Code Red, Tongue Width 1.26 in, For Conductor Material Aluminum, Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Termination Style Crimp, Standards cULus, UL Listed, Number of Holes 1, Barrel Inside Diameter 0.59 in, Barrel Outside Diameter 0.92 in, Contact Finish Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.