One-Hole Compression Lug, 400 kcmil Max, 1/2 in Stud, Long Barrel, Aluminum, Green
Mfr # AL400-48
Zoro # G916246216
product price: $35.49
/eaKey Features
Material
Aluminum
Contact Finish
Tin
Termination Style
Crimp
Color Code
Green
Barrel Size
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL400-48
Zoro #
G916246216
UPC #
662381030153
Country of Origin
India
Dimensions
Barrel Size
Long
Strip Length
2 3/8 in
For Wire Size
400 kcmil
Tongue Length
1.5 in
Tongue Thickness
0.42 in
For Stud Size
1/2 in
Tongue Width
1.61 in
For Stranded Copper Wire Size - Minimum
4/0 AWG
Hole Size
0.76 in
Overall Width
1.61 in
Overall Length
4.68 in
Barrel Outside Diameter
1.19 in
For Stranded Copper Wire Size - Maximum
400 kcmil
Barrel Inside Diameter
0.76 in
Details
Material
Aluminum
Contact Finish
Tin
Termination Style
Crimp
Color Code
Green
Item
One-Hole Compression Lug
Hole Center to End
0.69 in
Special Features
Corrosive Resistant, High Conductivity Aluminum Tubing
Standards
cULus, UL Listed
Maximum Voltage
600 V
For Conductor Material
Aluminum, Copper
Description
Compression Lugs, Barrel Size Long, Color Code Green, Tongue Width 1.61 in, For Conductor Material Aluminum, Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 400 kcmil, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Termination Style Crimp, Standards cULus, UL Listed, Number of Holes 1, Barrel Inside Diameter 0.76 in, Barrel Outside Diameter 1.19 in, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.