Zoro Homepage

One-Hole Compression Lug, 600 kcmil Max, 1/2 in Stud, Long Barrel, Aluminum, Black

  • Mfr # AL600N-NT

  • Zoro # G815890893


product price: $60.35
/ea

Key Features

For Wire Size
600 kcmil
For Conductor Material
Aluminum, Copper
For Stud Size
1/2 in
Material
Aluminum
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL600N-NT
Zoro #
G815890893
UPC #
662381367488
Country of Origin
India

Dimensions

For Wire Size
600 kcmil
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
1.41 in
Overall Length
6.75 in
Tongue Thickness
0.52 in
Overall Width
1.41 in
For Stranded Copper Wire Size - Minimum
600 kcmil
Tongue Length
3.12 in
For Stranded Copper Wire Size - Maximum
250 kcmil
Barrel Inside Diameter
0.92 in
Hole Size
0.92 in
Strip Length
2 11/16 in
Barrel Outside Diameter
1.44 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Aluminum, Copper
Material
Aluminum
Color Code
Black
Standards
cULus, UL Listed
Tongue Style
Narrow
Hole Center to Center
1.75 in
Hole Center to End
0.63 in
Maximum Voltage
600 V
Termination Style
Crimp
Special Features
Corrosive Resistant, High Conductivity Aluminum Tubing
Contact Finish
Tin

Description

Compression Lug, Barrel Size Long, Color Code Black, Die Code Not Applicable, Tongue Angle Straight, Tongue Width 1.41 in, For Conductor Material Aluminum, Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 600 kcmil, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Termination Style Crimp, Standards cULus, UL Listed, Number of Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.